1/2 hp Power Drive with Torque Limiting Adapter

You last purchased this on
 
Wheeler-Rex

1/2 hp Power Drive with Torque Limiting Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

1/2 hp Power Drive with Torque Limiting Adapter

  • Fast #
  • Part #W681150
  • Item #3539532
  • Manufacturer Part #681150
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2 hp 115 volt AC motor with reverse to open or close valves
  • Torque up to 250 ft/lbs
  • The Wheeler Rex 68 Valve exercise makes cycling valves easy
  • Unit operates at 20 rpm
  • 1" square drive mount accepts a variety of accessories
  • Valve operator includes carry case
  • Torque limiting adapter with resettable counter
  • Solid aluminum one piece frame for durability
  • Oversize grease lubricated worm gear drive
  • Requires Certification

Specifications

Horsepower:
1/2 hp
IAPMO Listed -:
No
Length:
250 ft
Material:
Aluminum
NSF Certified:
No
RPM:
20
UL Listed:
No
Volts:
115V