1/8 - 1-1/4 in. OD PVC Cutter
1/8 - 1-1/4 in. OD PVC Cutter
Frequently Purchased Together
Product Details
- Reversible replaceable blade
- Die-cast aluminum scissor style cutter
- Single hand operation
- Cuts soft plastic tubing and hose up to 1-1/4"
- Cuts PVC and CPVC up to 3/4"
Specifications
- Application:
- PVC, Cutting
- Brand Model Compatibility:
- Weeler-Rex:W005299
- Coating:
- PTFE
- Cutting Capacity:
- 1/8 in - 1-1/4 in
- Material:
- Die Cast Aluminum