32mm Chamfering Tool
32mm Chamfering Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM F-1056
- Application:
- Polyethylene Pipe
- Fits Pipe Size:
- 32 mm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Weight:
- 0.65 lb