6 - 8 in. Hinged Steel Pipe Cutter
6 - 8 in. Hinged Steel Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Four-wheel cutter for cutting steel, ductile iron and cast iron
- Requires only a 90 to 110° handle swing
- Only needs 4" clearance
- Features a unique guide bard for smooth operation and accurate precise pipe cutting
- Universal cutter wheels are idea for cutting most metals
- Cutter wheels are interchangeable with many other makes of hinged pipe cutters
Specifications
- Adjustable:
- Yes
- Application:
- Pipe Cutter
- Cutting Capacity:
- 6 in - 8 in
- Material:
- Steel
- Type:
- W095680
- Weight:
- 27 lb
- Width:
- 15 in