6 - 24 in. Pipe Cutter
6 - 24 in. Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cutting blades must be cooled with water during cutting and are fully enclosed for safety
- The cutter is held onto the pipe by a wide roller chain which is tensioned with a threaded take-up mechanism
- Unit consists of a cutting head with internal gears which operate the drive wheels and blade shaft
- Maximum wall thickness for cutting is 1 in
- PipeMaster comes standard with cutting head, roller chain, wedges and water supply tank in a wood case
Specifications
- Adjustable:
- No
- Cutting Capacity:
- 6 in - 24 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Portable:
- No
- RPM:
- 1200
- UL Listed:
- No