6 in. Cutter Blade for Steel Pipe
6 in. Cutter Blade for Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Application:
- Steel Pipe
- Blade Material:
- Carbide
- Diameter:
- 6 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Portable:
- No
- Tool Type:
- Blade
- UL Listed:
- No