1/2 in. Clip Electric Replacement

Part #WW10278150  |  Item #5152526  |  Manufacturer Part #W10278150

Length:

1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement range clips

Specifications

Brand Model Compatibility: Whirlpool Models 98015032, 98007187, 1612466, AH2580240, EA2580240 and PS2580240 Ranges

GSA Approved: No

Height: 1/20 in

Length: 1/2 in

NSF Certified: No

Type: WW10278150

UL Listed: No

Width: 31/50 in