Whirlpool
1.7 cu. ft. 1000 W Updraft Over-the-Range Microwave in Black
Part #WWMH31017HB | Item #7544934 | Manufacturer Part #WMH31017HB
How to get it:
Product Details
- Microwave Presets
- Electronic Touch Controls
- Dishwasher-Safe Turntable Plate
- 2-Speed, 300 CFM Motor Class
- Add 30 Seconds Option
Documents
Specifications
ADA Compliant: No
AMP: 16
Automatic Shut-Off: Yes
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
CFM: 300
Capacity: 1.7 cu ft
Color Finish: Black
Color Finish Category: Blacks
Control Type: Electronic Touch
Depth: 15-9/16 in
Duct Shape: Rectangular
Duct Size: 3-1/4 in x 10 in
Ducted or Ductless: Ducted
Energy Star Compliant: No
Fan Speeds: 2
Filter Type: Charcoal
Height: 17-1/8 in
Hood Vent Type: Updraft
Interior Light: Yes
Maximum Capacity: 1.7 cu ft
Microwave Type: Over the Range
Power Source: Electric
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 1000
Weight: 55.9
Width: 29-15/16 in