1.7 cu. ft. 1000 W Updraft Over-the-Range Microwave in Heritage Stainless Steel

You last purchased this on
 
Whirlpool

1.7 cu. ft. 1000 W Updraft Over-the-Range Microwave in Heritage Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

1.7 cu. ft. 1000 W Updraft Over-the-Range Microwave in Heritage Stainless Steel

  • Fast #
  • Part #WWMH31017HS
  • Item #7264863
  • Manufacturer Part #WMH31017HS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Black Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Microwave Presets
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.70 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Control Type:
Electronic Touch
Depth:
15-9/16 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Height:
17-1/8 in
Hood Vent Type:
Updraft
Interior Light:
Yes
Maximum Capacity:
1.7 cu ft
Microwave Type:
Over the Range
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-15/16 in