18.2 cu. ft. Top Mount Freezer Full Refrigerator in Black
This product has been replaced by
Manufacturer Part #WRT108FFDB
18.2 cu. ft. Top Mount Freezer Full Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic temperature controls
- EZ connect ice maker compatible
- Includes Flexi-Slide™ bin
- Clear, humidity controlled crispers
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 33-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.09 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 1
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.06 cu ft
- Refrigerator Type:
- Top Mount Freezer, Full
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 29-3/4 in