23-1/2 in. 12 Place Settings Dishwasher in White
This product has been replaced by
Manufacturer Part #WDT550SAPW
23-1/2 in. 12 Place Settings Dishwasher in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Normal Cycle
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 51 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Cycles:
- 4
- Number of Settings:
- 12
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 105 lb
- Width:
- 23-1/2 in