23-7/8 in. 15 Place Settings Dishwasher in Black

This product has been replaced by

3 RACK TOSS N GO FID
Whirlpool 23-7/8 in. Built-in Dishwasher in Black
Manufacturer Part #WDT750SAKB
You last purchased this on
 
Whirlpool

23-7/8 in. 15 Place Settings Dishwasher in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3 RACK TOSS N GO FID
Whirlpool 23-7/8 in. Built-in Dishwasher in Black
Manufacturer Part #WDT750SAKB
Whirlpool

23-7/8 in. 15 Place Settings Dishwasher in Black

  • Fast #
  • Part #WWDT750SAHB
  • Item #7264793
  • Manufacturer Part #WDT750SAHB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Triple Crisper
  • Triple-Tier Freezer Storage
  • Auto-Humidity Crispers
  • Frameless Glass Shelves
  • Fingerprint Resistant
  • Dual Cooling
  • In-Door-Ice® Storage
  • Small Items Bin
  • Pizza Pocket
  • Tuck Shelf
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
12, 15
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
15 Place Settings
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic
Decibel Rating (dB):
47 dB
Depth:
24-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Material:
Metal
Handle Type:
Bar
Height:
34-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Settings:
15
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
23-7/8 in