23-7/8 in. 15 Place Settings Dishwasher in Fingerprint Resistant Black Stainless
23-7/8 in. 15 Place Settings Dishwasher in Fingerprint Resistant Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed, Engineered and Assembled in the U.S.A. with American Pride
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel/Black
- Control Type:
- Manual
- Decibel Rating (dB):
- 51 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 34-1/2 in
- Horsepower:
- 1/8 hp
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 15
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-7/8 in