26 in. 2.90 cu. ft. Electric Top Load Washer in White

You last purchased this on
 
Whirlpool

26 in. 2.90 cu. ft. Electric Top Load Washer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

26 in. 2.90 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #WCAE2795FQ
  • Item #7314900
  • Manufacturer Part #CAE2795FQ
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Deep-Water Wash System
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Laundry
CEC Compliant:
For Sale in CA
Capacity:
2.90 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
26 in
Energy Factor:
8.5
Energy Star Compliant:
No
Height:
44-1/2 in
Maximum Capacity:
2.9 cu ft
Number of Settings:
5
Power Source:
Electric
RPM:
700
UL Listed:
No
Volts:
120V
Width:
27 in