29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Heritage Black
This product has been replaced by
Manufacturer Part #WFES3030RB
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Heritage Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep dishes from getting cold with a setting that delivers low heat to the oven, so your meal is ready when you are.
- Keep an eye on your meal and track cooking progress through the Large Oven Window.
- Get two elements in one with a 6" inner ring that's great for smaller pots and pans and a 9" expandable outer ring that makes room for larger cookware.
- Wiping up spills is simple with the Ceramic Glass Cooktop. The raised edges help contain spills, so you can easily clean the cooktop.
- Clean up faster with a cooktop that has raised edges to help contain spills.
- Disable the control panel to avoid unintended use and easily clean the controls.
- Maintain the optimal broiling temperature for food while still keeping the kitchen comfortable using this broiling temperature management system.
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Heritage Black
- Control Type:
- Touchpad
- Depth:
- 27-3/4 in
- ETL Listed:
- No
- Handle Material:
- Metal
- Height:
- 47-7/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Handles:
- Single Handle
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3000 W
- Weight:
- 137 lb
- Width:
- 29-7/8 in