29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in White
This product has been replaced by
Manufacturer Part #WFES3030RW
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic Touch
- Depth:
- 27-3/4 in
- ETL Listed:
- No
- Handle Material:
- Metal
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Glass
- Number of Elements:
- 4
- Number of Handles:
- Single Handle
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 29-7/8 in