30 in. wide 18.1 cf Freestanding Topmount Refrigerator in White

Part #WWRT108FZDW  |  Item #4918227  |  Manufacturer Part #WRT108FZDW

$797.33 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes Flexi-Slide™ bin
  • Electronic temperature controls
  • EZ connect ice maker compatible
  • Clear, humidity controlled crispers

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 33-1/2 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.09 cu ft

Height: 65-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 13.06 cu ft

Refrigerator Type: Top Mount Freezer

Type: WWRT108FZDW

UL Listed: Yes

Volts: 115V

Width: 30 in