7.4 cf 27 in. 9-Cycle Electric Dryer in White
Cabrio® 7.4 cf 27 in. 9-Cycle Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy-Saving Technology Saves You Time and Money
- Keep Operational Noise Out of Your Living Spaces
- Built-in Sensors Help Prevent Overdrying
- Timed Drying
- AccuDry™ drying system
- Interior Drum Light
- Four temperature settings
- Ten automatic cycles
- Wrinkle Shield™ plus option (up to 90 minutes)
- Wide-Opening Hamper Door
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Collection:
- Cabrio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/2 in
- Height:
- 43-1/2 in
- Interior Light:
- Yes
- Number of Settings:
- 10
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- Volts:
- 240V
- Width:
- 27 in