18 cu. ft. Top Mount Freezer in Stainless Steel
This product has been replaced by
Manufacturer Part #WRT148FZDM
18 cu. ft. Top Mount Freezer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic temperature controls
- EZ connect ice maker compatible
- Includes Flexi-Slide™ bin
- ENERGY STAR® qualified
- Clear, humidity controlled crispers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Depth:
- 33-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.1 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 1
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.14 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Type:
- WWRT138FFDM
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 29-3/4 in