Drip Bowl in Chromes

You last purchased this on
 
Whirlpool

Drip Bowl in Chromes

This product requires certification to purchase.
You last purchased this on
 
Whirlpool

Drip Bowl in Chromes

  • Fast #
  • Part #WW10196405RW
  • Item #4205882
  • Manufacturer Part #W10196405RW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Chromes Select Color Finish Category
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes 8" replacement bowl
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2 in
Diameter:
8 in
GSA Approved:
No
Height:
7-1/2 in
NSF Certified:
No
Product Type:
Drip Bowl
UL Listed:
No
Weight:
0.4 lb
Width:
7-1/2 in