Recirculating Kit in Stainless Steel
Recirculating Kit in Stainless Steel
Frequently Purchased Together
Product Details
- For duct-free ventilation
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-1/2 in
- Energy Star Compliant:
- No
- Height:
- 31 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop
- Product Type:
- Recirculating Kit
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ductless