29 in. 7.0 cu. ft. Electric Dryer in White
This product has been replaced by
Manufacturer Part #WED4850HW
29 in. 7.0 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wrinkle Shield™ option
- Timed dry
- AutoDry™ drying system
- Capacity: 7 cu ft
- Side-swing door
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 28-1/4 in
- Energy Star Compliant:
- No
- Height:
- 43 in
- Interior Light:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Type:
- 1-Way Vent
- Volts:
- 240V
- Width:
- 29 in