1-1/4 x 8-1/4 x 4 in. Firebrick Split in Red

You last purchased this on
 
Whitacre Greer

1-1/4 x 8-1/4 x 4 in. Firebrick Split in Red

This product requires certification to purchase.
You last purchased this on
 
Whitacre Greer

1-1/4 x 8-1/4 x 4 in. Firebrick Split in Red

  • Fast #
  • Part #W13222002
  • Item #1906900
  • Manufacturer Part #13222002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Uniform dimensions for easy installation.
  • Conform to ASTM C1261 firebrick brick for residential fireplaces
  • Attractive Whitacre Greer Vacuum Dry-Pressed firebrick brighten the hearth while reflecting maximum heat into the living area.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Height:
1-1/4 in
Length:
8-1/4 in
Width:
4 in