1-1/4 x 9 x 4-1/2 in. Firebrick Ohio in Red
1-1/4 x 9 x 4-1/2 in. Firebrick Ohio in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Uniform dimensions for easy installation.
- Conform to ASTM C1261 firebrick brick for residential fireplaces
- Attractive Whitacre Greer Vacuum Dry-Pressed firebrick brighten the hearth while reflecting maximum heat into the living area.
Documents
Specifications
- Color Finish Name:
- Red
- Height:
- 1-1/4 in
- Length:
- 9 in
- Width:
- 4-1/2 in