Solid Ring Holder with Base in Polished Chrome
Solid Ring Holder with Base in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Length:
- 6 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in