0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control

You last purchased this on
 
White-Rodgers

0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control

  • Fast #
  • Part #W3L099
  • Item #1925687
  • Manufacturer Part #3L09-9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact, cost-effective and versatile design
  • Opens at 190 ° F, and closes at 170 ° F
  • Board mount limit control with 1/2" bimetal disc
  • Length: 3-3/25"
  • Requires Certification

Documents


Specifications

AMP:
15
Height:
4-3/10 in
Length:
2-9/10 in
Maximum Temperature:
190
Temperature Range:
170 to 190 Deg F
Volts:
24/120/240V
Width:
1/2 in