0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control

You last purchased this on
 
White-Rodgers

0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control

  • Fast #
  • Part #W3L0911
  • Item #1926354
  • Manufacturer Part #3L09-11
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compact, cost-effective and versatile design
  • Opens at 210 ° F, and closes at 170 ° F
  • Board mount limit control with 1/2" bimetal disc
  • Length: 3-3/25"
  • Requires Certification

Specifications

Height:
4-3/10 in
Length:
2-9/10 in
Maximum Temperature:
210
Temperature Range:
170 to 210 Deg F
Volts:
0.3/12/24/120/240V
Width:
1/2 in