0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control

You last purchased this on
 
White-Rodgers

0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control

  • Fast #
  • Part #W3L093
  • Item #1925652
  • Manufacturer Part #3L09-3
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
Energy Star Compliant:
No
Height:
4-3/10 in
Length:
2-9/10 in
Maximum Temperature:
140
Temperature Range:
110 to 140 Deg F
UL Listed:
No
Volts:
24/120/240V