2000 ft3/min Media Air Cleaner
2000 ft3/min Media Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty, 20 ga Galvanized Steel cabinet construction – assembles using toggle locks
- Factory-punched screw and drill-access holes in cabinet for fast and simple installation
- Slim profile for easy installation and easy stocking
- Parts Warranty: 5 Years
- Includes a MERV 8 media filter
- Snap-on, ABS plastic cabinet door for easy filter replacement without tools
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- CFM:
- 2000 ft3/min
- Depth:
- 5-1/2 in
- Height:
- 20 in
- Length:
- 25 in
- MERV Rating:
- 8
- Maximum Airflow:
- 2000
- Width:
- 25 in