24 V Type 84 Fan Relay Single Pole Double Thread

You last purchased this on
 
White-Rodgers

90 Series 24 V Type 84 Fan Relay Single Pole Double Thread

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

90 Series 24 V Type 84 Fan Relay Single Pole Double Thread

  • Fast #
  • Part #W90293Q
  • Item #76042
  • Manufacturer Part #90-293Q
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • For switching single or 2 speed fan motors, relays, solenoids, resistive loads and general purpose switching
  • For heating and cooling applications and general switching
  • Compact, completely enclosed design
  • SPDT switching
  • Quiet, reliable and economical
  • Requires Certification

Documents


Specifications

AMP:
0.125
Application:
Cooling, Heating
Collection:
90 Series
Depth:
1-4/5 in
Height:
1-1/2 in
Length:
2-3/8 in
Maximum Temperature:
150
Minimum Temperature:
-40
Power Source:
Electric
Product Type:
Relay
Temperature Range:
-40 to 150 Deg F
UL Listed:
Yes
Volts:
24V
Width:
1-5/8 in