2H/2C Universal Non Programmable Digital Thermostat
This product has been replaced by
2H/2C Universal Non Programmable Digital Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal compatibility, can be used with single stage, multi-stage or heat pump applications
- Millivolt and 3-wire hydronic zone valve compatible
- Features an easy to read, 4" Blue™ display with large characters
- Battery power monitor
- Non-programmable
- Features keypad lockout, auto changeover from heat to cool and temperature set point limits
Specifications
- Depth:
- 1-1/4 in
- Height:
- 3-7/8 in
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Stages:
- 2H/2C
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 5-1/8 in