70 Series™ 1H/0C Non-programmable Thermostat

Part #W1E78140  |  Item #2227535  |  Manufacturer Part #1E78-140

$37.86 EACH
(Pricing is for 1H/0C)

Stages:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Large LCD display with backlight
  • Non-programmable thermostat
  • Compatible with single stage heat only systems
  • Temperature display adjustment allows you to calibrate the room temperature reading
  • Accurate within 1° F

Specifications

ADA Compliant: No

AMP: 1.5

Application: Residential

Battery Size: AAA

Collection: 70 Series™

Color Finish: White

Color Finish Category: Whites

Configuration: Vertical

Depth: 1-1/10 in

Height: 5-3/10 in

Maximum Temperature: 90

Power Source: Battery, Hardwired

Programmability: Non-programmable

Stages: 1H/0C

Touch Screen: No

Volts: 24V

Watts: 45

Width: 3-1/4 in