1H/1C Non-programmable Thermostat

You last purchased this on
 
White-Rodgers

70 Series™ 1H/1C Non-programmable Thermostat

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

70 Series™ 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #W1F78144JERN
  • Item #5112050
  • Manufacturer Part #1F78-144
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with single stage heating, cooling and heat pump systems
  • Non-programmable
  • Large LCD display with backlight
  • Accurate within 1° F
  • Battery powered or hardwired with common wire
  • Economical upgrade from mechanical thermostats
  • Requires Certification

Specifications

AMP:
1.5
Application:
Residential
Auto Switching Heat:
No
Collection:
70 Series™
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Horizontal
Depth:
1-1/8 in
Height:
3-3/4 in
Maximum Temperature:
90
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Stages:
1H/1C
Touch Screen -:
No
Volts:
24V
Watts:
45 W
Width:
5-1/8 in