Outdoor Temperature Sensor in White

You last purchased this on
 
White-Rodgers

Outdoor Temperature Sensor in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

Outdoor Temperature Sensor in White

  • Fast #
  • Part #WF1451378
  • Item #1760676
  • Manufacturer Part #F145-1378
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Twelve foot sensor lead
  • Digital signal output provides superior temperature control, even over long wire runs
  • Compatible with Emerson® Blue™ and White-Rodgers™ 90-series thermostats that have the wired outdoor remote sensor option
  • Classic white color
  • Perfect for securing the thermostat in one area or room while sensing temperature in the conditioned space
  • Dimensions: 2-1/8" H x 3-1/2" W x 3/4" D
  • No temperature variance caused by wire resistance
  • Designed for sensing temperature remotely when the thermostat is installed in a different room or poor temperature sensing location
  • Requires Certification

Specifications

Brand Model Compatibility:
White Rodgers 90 Series Thermostats
Color:
White
Color Finish Name:
White
Length:
2-1/8 in
Width:
3-1/2 in