16 oz. Slow Set PVC Grey Pipe Cement
16 oz. Slow Set PVC Grey Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For larger PVC pipe and fittings.
- High concentration of resin for excellent filling characteristics.
- Gray Sch. 80 Heavy Bodied Cement
- Dauber top can
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
- Made in the USA
- Slow set - Approx. 2 min
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Slow Set
- Size:
- 16 oz