3/20 HP Replacement Pump
3/20 HP Replacement Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Submersible
- Magnetic Drive
- Replacement pump for Flow-Aide Commercial Kit
- 15 foot power cord
- 1150 GPH
Documents
Specifications
- CE Approved:
- No
- Cord Length:
- 15 ft
- EPA Compliant:
- No
- Horsepower:
- 3/20 hp
- Maximum Feet of Head:
- 12
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Circulator Pump
- UL Listed:
- Yes
- Watts:
- 115 W