Flow-Aide 2/25 hp Replacement Pump

Part #WEZ725  |  Item #7530137  |  Manufacturer Part ##EZ-725

$203.49 EACH

Horsepower:

2/25 hp
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Replacement pump for Flow-Aide Kit
  • Submersible
  • Magnetic Drive
  • 725 GPH
  • 15 foot power cord

Documents

Specifications

Adjustable: Yes

Application: General Purpose

CE Approved: No

Collection: Flow-Aide

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 15 ft

Depth: 5-3/10 in

EPA Compliant: No

Flow Rate: 725 gpm

Horsepower: 2/25 hp

Material: Plastic

Maximum Feet of Head: 8.5

Maximum Pressure: 3.70 psi

NSF Certified: No

Origin: Domestic

Power Source: Electric

Product Type: Replacement Pump

UL Listed: Yes

Watts: 57

Width: 4-3/10 in