1/2 pt Empty Screw Top Can
Plumb-Pro® 1/2 pt Empty Screw Top Can
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Empty screw top can without caps
Documents
Specifications
- Capacity:
- 1/2 pt
- Collection:
- Plumb-Pro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Tin
- Origin:
- Domestic
- Size:
- 1/2 pt