Marking Wand F/ Inv Marking P
Pro-Stripe Marking Wand F/ Inv Marking P
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 feet in length to make application of paint easy
- Lightweight tool used to apply marking paint in a wide range of applications
Specifications
- Adjustable:
- No
- Collection:
- Pro-Stripe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Metal, Plastic
- Origin:
- Domestic
- Product Type:
- Paint Applicator
- Type:
- EEWCA14LF1Z