1-1/2 x 1/8 in. 100 psi Brass Bottom Mount Pressure Gauge
1-1/2 x 1/8 in. 100 psi Brass Bottom Mount Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low cost
- Wide variety of sizes and configurations available
- WIKA commercial series gauges are the ideal choice for general industrial applications compatible with Brass including: pumps, compressors, hydraulic and pneumatic equipment
- Made in the USA
Documents
Specifications
- Diameter:
- 1-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - High:
- 100
- Pressure - Low:
- 0