1 in. 160 psi Pressure Gauge
1 in. 160 psi Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 1 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 160