1/4 x 2-1/2 in. MNPT 60 psi Pressure Gauge
Model 213.53 1/4 x 2-1/2 in. MNPT 60 psi Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Especially robust design
- Type approval for the ship building industry
- Very good vibration and shock resistance
- Scale ranges to 0 to 1,000 bar or 0 to 15,000 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B40.100 Grade A
- Application:
- Compressors, Hydraulic, Measuring, Shipbuilding
- CE Approved:
- No
- Collection:
- Model 213.53
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 2-17/25 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum, Copper Alloy, Glycerine, Plastic, Stainless Steel
- Material Type:
- ABS, 316L
- NEMA:
- NEMA 4X, NEMA IP66
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 15000
- Pressure - Low:
- 0
- Pressure - Maximum:
- 60 psi
- Pressure Class:
- 60#
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 60 Deg C
- UL Listed:
- No
- Weight:
- 0.21 kg
- Width:
- 1-1/4 in