2-1/2 x 1/4 in. 30 psi Stainless Steel Lower Mount Pressure Gauge in Stainless Steel
2-1/2 x 1/4 in. 30 psi Stainless Steel Lower Mount Pressure Gauge in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 4425-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent load-cycle stability and shock resistance
- All stainless steel construction
- Positive pressure ranges to 15,000 psi
- Weather tight (NEMA 4X/IP65)
- Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
- Process industry - chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
- With liquid filled case for applications with high dynamic pressure pulsations or vibration
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Industrial
- Color Finish Name:
- White
- Depth:
- 1-13/50 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Material:
- Stainless Steel, Aluminum
- Material Type:
- 304
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -4 to 140 Deg F
- Weight:
- 0.44 lb