2-1/2 x 3 in. 0 to 250F Stainless Steel Bimetal Thermometer
2-1/2 x 3 in. 0 to 250F Stainless Steel Bimetal Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B40.3
- Color Finish Name:
- White
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Temperature Range:
- 0 to 250 Deg F