300 psi Pressure Transmitter

You last purchased this on
 
WIKA

300 psi Pressure Transmitter

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

300 psi Pressure Transmitter

  • Fast #
  • Part #W50607341
  • Item #5120696
  • Manufacturer Part #TR A-10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The rugged design provides resistance to vibration shock wide temperature variations rfi and other extreme environmental conditions that are typical of industrial and oem applications
  • Eliminates the need for soft sealing materials which may deteriorate over time
  • Pressure transmitter is precision engineered and manufactured to fit many industrial and oem pressure measurement applications
  • Mini din connector included
  • Primary applications include process control and automation, hydraulics, pneumatics, and machine controls
  • Requires Certification

Specifications

Application:
Pressure
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Pressure - High:
300
Pressure - Low:
0
Temperature Range:
32 to 176 Deg F
Tool Type:
Transmitter
UL Listed:
Yes
Volts:
30V