4 in 200 psi Copper Alloy and Stainless Steel Lower Mount Pressure Gauge
4 in 200 psi Copper Alloy and Stainless Steel Lower Mount Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lower mount
- Gauge features 316 SS wetted parts and 304 SS case and crimped ring
- Rugged construction provides resistance to most corrosive media and environments
- Can be liquid-filled in the field
Documents
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 1-89/100 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 200
- Temperature Range:
- -40 to 60 Deg C (-40 to 140 Deg F)