4 x 1/4 in. 30 psi Brass Lower Mount Pressure Gauge

You last purchased this on
 
WIKA

4 x 1/4 in. 30 psi Brass Lower Mount Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

4 x 1/4 in. 30 psi Brass Lower Mount Pressure Gauge

  • Fast #
  • Part #W4255985
  • Item #1348167
  • Manufacturer Part #111.10
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low cost
  • Wide variety of sizes and configurations available
  • WIKA commercial series gauges are the ideal choice for general industrial applications compatible with Brass including: pumps, compressors, hydraulic and pneumatic equipment
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100
Diameter:
4 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Plastic, Steel, Copper Alloy
Maximum Temperature:
140
Pressure - High:
30
Pressure - Low:
0
Temperature Range:
-40 to 140 Deg F