5 x 1/2 in. 250F Adjustable Bimetal Thermometer
5 x 1/2 in. 250F Adjustable Bimetal Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All stainless steel construction
- Wide variety of sizes and configurations
- WIKA Process Grade Bimetal Thermometers feature durable construction to provide lasting service for almost every industrial application
- External re-calibration set screw
Documents
Specifications
- Color Finish Name:
- Stainless Steel
- Diameter:
- 5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Temperature Range:
- Up to 250 Deg F