50 psi Pressure Transmitter
50 psi Pressure Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Demanding applications in research and development
- Harsh environments in the process industry
- Output signal rating 4-20 ma
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- Application:
- Pressure
- CSA Certified:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pressure - Low:
- 0
- Pressure - Maximum:
- 50 psig
- Temperature Range:
- -22 to 212 Deg F
- Tool Type:
- Transmitter
- UL Listed:
- Yes
- Volts:
- 36V