100 psi Tube Pressure Gauge
Bourdon 100 psi Tube Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Economical
- Large dial for readability
- WIKA contractor series gauges provide lasting service for installed equipment and static line pressure applications
- Signature seat & chrome tank lever
- Includes trim & lid
- 2 1/4" exposed trim
- Made in the USA
Documents
Specifications
- ASME:
- ASME B40.100, ASME B40.100 Grade A
- Collection:
- Bourdon
- Color Finish Name:
- Black, White
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel, Aluminum, Plastic, Copper Alloy
- Material Type:
- ABS, 304
- NSF Certified:
- No
- Pressure - High:
- 100
- Product Type:
- Pressure Gauge
- Temperature Range:
- -20 to 60 Deg C (-4 to 140 Deg F)